2 Ton - Convertible - Multispeed - Air Handler
2 Ton - Convertible - Multispeed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Oxbox air handlers are adaptable to 13, 14 and 16 SEER models and available with a PSC or ECM motor
- DOE 2023 compliant models available
- 1.5 – 5 ton models available
- All-aluminum coils
- ECM models achieve higher ratings
- Oxbox air handlers offer multiple airflow designs for convertibility
- Painted, galvanized steel cabinets resist rust
- Auxiliary heaters available in 5kw–20kw
- Dual drainage spouts offer flexibility in installation options
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- Blower Type:
- Multispeed
- Configuration:
- Convertible
- Depth:
- 20-1/2 in
- ETL Listed:
- Yes
- Height:
- 41-3/8 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 18-1/8 in