This product requires certification to purchase.

2 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A

Oxbox

2 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #OJ4AC5024E1000A
  • Item #9904944
  • Manufacturer Part #J4AC5024E1000A
3.6 out of 5 Customer Rating
Brand image
Oxbox

2 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #OJ4AC5024E1000A
  • Item #9904944
  • Manufacturer Part #J4AC5024E1000A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Painted, galvanized steel cabinets that resist rust and stand up to weather
  • Compact design ideal for homeowners with limited yard space
  • Painted, galvanized steel cabinets resist rust and stand up to weather
  • Units operate quietly with a sound level range of 58-76 db model dependent
  • 24V low voltage provides added safety
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
14.7
BTU:
24000
CEC Compliant:
Not for Sale in CA
CFM:
2650 ft3/min
Compressor Stages:
Single Stage
Compressor Type:
Rotary
Depth:
29-1/10 in
ETL Listed:
Yes
Height:
30 in
Horsepower:
1/6 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
20
Phase:
Single Phase
RPM:
850
Refrigerant:
R-410A
SEER2:
14.3
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
132 lb
Width:
29-1/10 in