2 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
2 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 14 SEER, 81% AFUE, R-410A factory charge, piston flow meter
- Double deck design to minimize the footprint and weight
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- ARI certified and ETL listed
- Fully painted cabinet with steel louvers
- Single side access for easy maintenance
- Convertible (horizontal or downflow) supply/return configuration
- 7 models available, single phase 208/230 -1- 60
- For installation in the California specific districts which are south coast air quality management district
Specifications
- AFUE:
- 81.00 %
- AMP:
- 0.8, 1.7, 14, 34.8, 8.8
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 28600 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Multispeed
- CFM:
- 600 ft3/min
- Coil Type:
- Condenser
- Compressor Type:
- Rotary
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 53.2 dB
- Depth:
- 50-11/16 in
- EER:
- 11.5
- ETL Listed:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 46-13/16 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 50-69/100 in
- MBH:
- 24
- Max CFM:
- 920 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 433.4 lb
- Width:
- 35-1/16 in