2 Tons 14 Seer R-410A Packaged Heat Pump
2 Tons 14 Seer R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Configuration:
- Horizontal
- EER:
- 11.0
- ETL Listed:
- Yes
- Height:
- 24-13/16 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 37-3/4 in