20 kW Single Phase Electric KW Heat Strip
20 kW Single Phase Electric KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- J4AH4E, J4AH4P
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heater Kit
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 20 kW