This product requires certification to purchase.

3 - 5 Ton - Cased - Coil

Oxbox

3 - 5 Ton - Cased - Coil

  • Fast #
  • Part #OJ4MXCC009EC6HC
  • Item #9904922
  • Manufacturer Part #J4MXCC009EC6HC
5 out of 5 Customer Rating
Brand image
Oxbox

3 - 5 Ton - Cased - Coil

  • Fast #
  • Part #OJ4MXCC009EC6HC
  • Item #9904922
  • Manufacturer Part #J4MXCC009EC6HC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Casing:
Cased
Configuration:
Multi-Position
Liquid Line (OD):
3/8 in
Refrigerant:
R-410A
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Width:
21 in