3 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A
3 Ton 14.3 SEER2 Air Conditioner 208/230V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted, galvanized steel cabinets that resist rust and stand up to weather
- Compact design ideal for homeowners with limited yard space
- Painted, galvanized steel cabinets resist rust and stand up to weather
- Units operate quietly with a sound level range of 58-76 db model dependent
- 24V low voltage provides added safety
Specifications
- A2L Compatible:
- No
- AMP:
- 21
- BTU:
- 36000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3100
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Depth:
- 30-1/5
- ETL Listed:
- Yes
- Height:
- 30
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- RPM:
- 930
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 154
- Width:
- 30-1/5