3 Ton Downflow and Upflow Cased 21 in. Coil
3 Ton Downflow and Upflow Cased 21 in. Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- A2L Compatible:
- No
- Coil Type:
- Cased
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- Height:
- 20 in
- Refrigerant:
- R-410A
- Tonnage:
- 3 Ton
- Width:
- 21 in