3.5 Ton - 13 SEER - Air Conditioner - 208/230V - R-410A
3.5 Ton - 13 SEER - Air Conditioner - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 14 SEER, 81% AFUE, R-410A factory charge, Piston flow meter
- Double deck design to minimize the footprint and weight
- 7 models available, single phase 208/230 -1- 60
- Convertible (horizontal or downflow) supply/return configuration
- Fully painted cabinet with steel louvers
- Single side access for easy maintenance
- ARI Certified and ETL Listed
- For installation in the California specific districts which are South Coast Air Quality Management District
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 21.6
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Decibel Rating (dB):
- 76 dB
- Depth:
- 28 in
- Height:
- 33-19/100 in
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 28 in