This product requires certification to purchase.

5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

Oxbox

5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4HP5060E1000A
  • Item #9904952
  • Manufacturer Part #J4HP5060E1000A
5 out of 5 Customer Rating
Brand image
Oxbox

5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4HP5060E1000A
  • Item #9904952
  • Manufacturer Part #J4HP5060E1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
34.6, 60
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
60000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
3500 ft3/min
Coil Type:
Plate Fin
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
30-1/5 in
Height:
33-3/16 in
Liquid Line (OD):
3/8 in
MBH:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
14.3
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Width:
29-1/8 in