5 Ton Downflow and Upflow Cased 24-1/2 in. Coil
5 Ton Downflow and Upflow Cased 24-1/2 in. Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Casing:
- Cased
- Configuration:
- Downflow, Upflow
- Depth:
- 21 in
- Height:
- 30 in
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton
- Width:
- 24-1/2 in