5 Tons 14 Seer R-410A Packaged Heat Pump
5 Tons 14 Seer R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 125, 21.5, 34.6, 50
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- BTU Heat Rating:
- 57000 Btu/h
- Blower Type:
- Multispeed
- Coil Type:
- Plate Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 79 dB
- Depth:
- 42 in
- EER:
- 11.5
- ETL Listed:
- Yes
- Height:
- 33-17/100 in
- Horsepower:
- 1/3 hp
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 14.0
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 479 lb
- Width:
- 58-4/5 in