5 Tons 15 kW Commercial Packaged Heat Pump
5 Tons 15 kW Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2-5 ton capacities available
- High-efficiency 14 SEER ratings
- Architectural, anti-rust steel cabinets, tested to withstand 1,000-hour salt spray
- Quiet horizontal discharge
- High-efficiency compressors operate smoothly, quietly, consistently
- Auxiliary electric heaters available as a field installed option: 5kW,8kW,10kW,15kW,20kW (available heater sizes vary depending on model tonnage)
Specifications
- A2L Compatible:
- No
- Coil Type:
- Plate Fin
- Decibel Rating (dB):
- 79 dB
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 42-3/8 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Tonnage:
- 5 Ton
- Watts:
- 15 kW