80% AFUE - 54k - Upflow Furnace - 14"
80% AFUE - 54k - Upflow Furnace - 14"
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- BTU:
- 54000
- Configuration:
- Upflow
- Gas Valve Stages:
- Single-Stage
- Proposition 65:
- Warning: This product can expose you to chemicals including Lead and lead compounds which is known to the State of California to cause Cancer. For more information go to:www.p65Warnings.ca.gov
- Refrigerant:
- R-410A;R-454B
- UPC:
- 663132389940
- Width:
- 14 in