4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
J4AC3 Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted, galvanized steel cabinets resist rust and stand up to weather
- The compact design and small footprint are ideal for homeowners with limited yard space
- Units operate quietly, with a maximum sound level of 76 decibels
- 24V low?voltage control provides added safety
Specifications
- A2L Compatible:
- No
- AMP:
- 40
- BTU:
- 48000
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 4000 ft3/min
- Collection:
- J4AC3 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 28 in
- EER:
- 10.5
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26 in
- Horsepower:
- 1/3 hp
- Length:
- 28 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- RPM:
- 1090
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 192 lb
- Width:
- 28 in