3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
J4AC4 Series 3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Oxbox 14 SEER units are available in R?410A models only
- Painted, galvanized steel cabinets resist rust and stand up to weather
- The compact design and small footprint are ideal for homeowners with limited yard space
- Units operate quietly, with a maximum sound level of 76 decibels
- 24V low?voltage control provides added safety
Specifications
- A2L Compatible:
- No
- AMP:
- 21.6, 35, 15.9, 112.3, 1.7
- BTU:
- 42000
- CFM:
- 3700 ft3/min
- Collection:
- J4AC4 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 28 in
- EER:
- 12.2
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 33-3/16 in
- Horsepower:
- 1/3 hp
- Length:
- 28 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 190 lb
- Width:
- 28 in