4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
J4AC6 Series 4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Oxbox up to 16 SEER units are available in R?410A models only
- Painted, galvanized steel cabinets resist rust and stand up to weather
- The compact design and small footprint are ideal for homeowners with limited yard space
- Units operate quietly, with a maximum sound level of 76 decibels
- 24V low?voltage control provides added safety
Specifications
- A2L Compatible:
- No
- AMP:
- 16.9, 2.6, 23.8, 40, 94
- BTU:
- 48000
- CFM:
- 3500
- Collection:
- J4AC6 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- EER:
- 13.0
- ETL Listed:
- Yes
- Height:
- 33-3/16
- Horsepower:
- 1/3 hp
- Length:
- 29-1/8
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Phase:
- Single Phase
- RPM:
- 1050
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Orifice
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 1-1/8
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 194
- Width:
- 29-1/8