2 Ton - Convertible - PSC - Air Handler
J4AH4 Series 2 Ton - Convertible - PSC - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 1.4
- BTU:
- 24000
- Blower Type:
- PSC
- Coil Type:
- Plate Fin
- Collection:
- J4AH4 Series
- Configuration:
- Convertible
- Depth:
- 21-1/3 in
- ETL Listed:
- Yes
- Height:
- 46-1/2 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 19-5/8 in