no change
J4AH4 Series no change
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Oxbox air handlers are adaptable to both 13, 14 and 16 SEER models
- All-aluminum coil design
- ECM blower motors achieve higher AHRI ratings
- Painted, galvanized steel cabinets resist rust
- Oxbox air handlers offer multiple airflow designs for convertibility: Vertical upflow/downflow; Horizontal left or right
- Auxiliary heaters available in 5kW–20kW
- Dual drainage spouts offer flexibility in installation options
- Removable front panel and blower and coil assemblies that slide out allow easy access for maintenance and troubleshooting
- Certified to achieve Energy Star cabinet air leakage requirement of less than or equal to 2%
Specifications
- A2L Compatible:
- No
- AMP:
- 1.6
- BTU:
- 24000
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Collection:
- J4AH4 Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 46-1/2 in
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 125 lb
- Width:
- 19-5/8 in