This product requires certification to purchase.

no change

Oxbox

J4AH4 Series no change

  • Fast #
  • Part #OJ4AH4P24B1A00AA
  • Item #9662807
  • Manufacturer Part #J4AH4P24B1A00AA
5 out of 5 Customer Rating
Brand image
Oxbox

J4AH4 Series no change

  • Fast #
  • Part #OJ4AH4P24B1A00AA
  • Item #9662807
  • Manufacturer Part #J4AH4P24B1A00AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Oxbox air handlers are adaptable to both 13, 14 and 16 SEER models
  • All-aluminum coil design
  • ECM blower motors achieve higher AHRI ratings
  • Painted, galvanized steel cabinets resist rust
  • Oxbox air handlers offer multiple airflow designs for convertibility: Vertical upflow/downflow; Horizontal left or right
  • Auxiliary heaters available in 5kW–20kW
  • Dual drainage spouts offer flexibility in installation options
  • Removable front panel and blower and coil assemblies that slide out allow easy access for maintenance and troubleshooting
  • Certified to achieve Energy Star cabinet air leakage requirement of less than or equal to 2%
  • Requires Certification

Specifications

A2L Compatible:
No
Blower Type:
PSC
Coil Type:
Plate Fin
Collection:
J4AH4 Series
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
20-1/2 in
Height:
41-19/50 in
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
Tonnage:
2 Ton
Volts:
208/230V
Width:
18-13/100 in