This product requires certification to purchase.

1.5 - 3 Ton - Multi-Position - Aluminum - Evaporator - Coil

Oxbox

J4MXC Series 1.5 - 3 Ton - Multi-Position - Aluminum - Evaporator - Coil

  • Fast #
  • Part #OJ4MXCC005AC6HC
  • Item #7879015
  • Manufacturer Part #J4MXCC005AC6HC
4.4 out of 5 Customer Rating
Brand image
Oxbox

J4MXC Series 1.5 - 3 Ton - Multi-Position - Aluminum - Evaporator - Coil

  • Fast #
  • Part #OJ4MXCC005AC6HC
  • Item #7879015
  • Manufacturer Part #J4MXCC005AC6HC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Oxbox indoor coils can be adapted to 13, 14 and 16 SEER models
  • 1.5 - 5 ton models available
  • All-aluminum coil design
  • Multi-positional installation - upflow, downflow, horizontal left, horizontal right
  • Foil-faced thermal insulation makes cleaning simple and helps reduce service time
  • All coils are shipped with a fixed metering device (flow control check valve, FCCV) some rated combinations require a TXV kit, ordered separately
  • See the coil installation instructions for piston and TXV matches
  • 13 different models are available to suit a variety of situations and budgets
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
80.00 %
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
8000 Btu/h
Casing:
Cased
Collection:
J4MXC Series
Configuration:
Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
21 in
ETL Listed:
Yes
Height:
20 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Max CFM:
2000 cfm
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
FCCV
SEER:
13.0
Suction Line (OD):
3/4 in
Tonnage:
2.5 - 3.5 Ton
UL Listed:
No
Weight:
48.2 lb
Width:
21 in