2 - 3 Ton Convertible, Downflow, Horizontal Left, Horizontal Right and Upflow Aluminum Cased Coil
J4MXC Series 2 - 3 Ton Convertible, Downflow, Horizontal Left, Horizontal Right and Upflow Aluminum Cased Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- All aluminum coil design
- DOE 2023 compliant models available
- Models available: 1.5 - 5 tons
- Different models are available to suit a variety of situations and budgets
- Foil-faced thermal insulation makes cleaning simple and helps reduce service time
Documents
Specifications
- A2L Compatible:
- No
- Casing:
- Cased
- Collection:
- J4MXC Series
- Configuration:
- Convertible, Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21 in
- Height:
- 20 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- FCCV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 - 3 Ton
- Width:
- 14-1/2 in