4 - 5 Ton - Multi-Position - Aluminum - Evaporator - Coil
J4MXC Series 4 - 5 Ton - Multi-Position - Aluminum - Evaporator - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Oxbox indoor coils can be adapted to 13, 14 and 16 SEER models
- 1.5 – 5 ton models available
- All-aluminum coil design
- Multi-positional installation - upflow, downflow, horizontal left, horizontal right
- Foil-faced thermal insulation makes cleaning simple and helps reduce service time
- All coils are shipped with a Fixed Metering Device (Flow Control Check Valve, FCCV) Some rated combinations require a TXV kit, ordered separately.
- See the coil installation instructions for piston and TXV matches.
- 13 different models are available to suit a variety of situations and budgets
Documents
Specifications
- A2L Compatible:
- No
- Coil Type:
- Evaporator
- Collection:
- J4MXC Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 30 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 - 5 Ton
- UL Listed:
- No
- Weight:
- 86.4 lb
- Width:
- 24-1/2 in