1.5 Ton - Upflow - Direct Drive - Air Handler
JMM4 Series 1.5 Ton - Upflow - Direct Drive - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Front and bottom return applications support cooling and heating
- 1.5 - 3 ton models available
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Factory installed R-410A thermal expansion valve on JMM5 models
- Built in filter rack
- Auxiliary heaters available in 5kW, 8kW and 10kW
- Painted metal cabinet with foil face insulation
- All-aluminum coils
- ECM constant torque motor on JMM5 models
- PSC constant speed motor on JMM4 models
Documents
Specifications
- AMP:
- 0.8
- BTU:
- 18000
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Collection:
- JMM4 Series
- Communicating:
- Non-Communicating
- Configuration:
- Upflow
- Depth:
- 15 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 36-1/2 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum
- Max CFM:
- 603 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 16.0
- Stages:
- Two
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 10 kW
- Weight:
- 88 lb
- Width:
- 20-1/2 in