2.5 Ton - Upflow - Direct Drive - Air Handler
JMM4 Series 2.5 Ton - Upflow - Direct Drive - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Front and Bottom Return Applications Support Cooling and Heating
- 1.5 – 3 ton models available
- All-aluminum coils
- Painted metal cabinet with foil face insulation
- Built in filter rack
- Auxiliary heaters available in 5kw, 8kw and 10kw
- Factory installed R-410A thermal expansion valve on JMM5 models
- PSC constant speed motor on JMM4 models
- ECM constant torque motor on JMM5 models
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.28
- BTU:
- 30000
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Collection:
- JMM4 Series
- Communicating:
- Non-Communicating
- Configuration:
- Upflow
- Depth:
- 19
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 39-1/2
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Material:
- Aluminum
- Max CFM:
- 992
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 16.0
- Stages:
- Two
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 10
- Weight:
- 106
- Width:
- 22