This product requires certification to purchase.

3 Ton - Upflow - Direct Drive - Air Handler

Oxbox

JMM4 Series 3 Ton - Upflow - Direct Drive - Air Handler

  • Fast #
  • Part #OJMM4A0B36S31SAA
  • Item #8507375
  • Manufacturer Part #JMM4A0B36S31SAA
5 out of 5 Customer Rating
Brand image
Oxbox

JMM4 Series 3 Ton - Upflow - Direct Drive - Air Handler

  • Fast #
  • Part #OJMM4A0B36S31SAA
  • Item #8507375
  • Manufacturer Part #JMM4A0B36S31SAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Front and Bottom Return Applications Support Cooling and Heating
  • 1.5 – 3 ton models available
  • All-aluminum coils
  • Painted metal cabinet with foil face insulation
  • Built in filter rack
  • Auxiliary heaters available in 5kw, 8kw and 10kw
  • Factory installed R-410A thermal expansion valve on JMM5 models
  • PSC constant speed motor on JMM4 models
  • ECM constant torque motor on JMM5 models
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
1.8
BTU:
36000
Blower Type:
Direct Drive
Coil Type:
Plate Fin
Collection:
JMM4 Series
Communicating:
Non-Communicating
Configuration:
Upflow
Depth:
19 in
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
39-1/2 in
Horsepower:
1/2 hp
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum
Max CFM:
1149 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
SEER:
16.0
Stages:
Two
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Watts:
10 kW
Weight:
106 lb
Width:
22 in