This product requires certification to purchase.

72 in. 8-Blade Indoor Ceiling Fan in Aged Brass

Oxygen Lighting

FLEET 72 in. 8-Blade Indoor Ceiling Fan in Aged Brass

  • Fast #
  • Part #O310840
  • Item #9615358
  • Manufacturer Part #3-108-40
4.4 out of 5 Customer Rating
Brand image
Oxygen Lighting

FLEET 72 in. 8-Blade Indoor Ceiling Fan in Aged Brass

  • Fast #
  • Part #O310840
  • Item #9615358
  • Manufacturer Part #3-108-40
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
0.06, 0.09, 0.13, 0.19, 0.26, 0.3
Blade Pitch:
13°
Blade Span:
72 in
CEC Compliant:
For Sale in CA
CFM:
9280
Ceiling Fan Blade Finish:
Matte Black
Collection:
FLEET
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Control Type:
Wall Control
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
15
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Contemporary
Material:
Copper, Steel, Wood, Zinc
Number of Blades:
8
RPM:
100
UL Listed:
.
UPC:
190808138095
Volts:
120V
Watts:
28