12.5W 1-Light 12" Outdoor Wall Sconce in Black
Helio 12.5W 1-Light 12" Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Helio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 322
- Material:
- Aluminum, Glass, Iron
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- O374415
- UL Listed:
- Yes
- UPC:
- 190808137562
- Volts:
- 120V
- Wall Sconce Type:
- Flush Mount
- Watts:
- 12
- Width:
- 4-3/4