8.2W 1-Light Integrated LED Pendant in Aged Brass
Spindle 8.2W 1-Light Integrated LED Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Oxygen lighting Luna 3-672-40 pendant light - aged brass, damp
Documents
Specifications
- Collection:
- Spindle
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- Yes
- Height:
- 13
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 714
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UPC:
- 190808111746
- Volts:
- 120V
- Watts:
- 8.2
- Width:
- 10