P/FREE NITR GLV BLAC XLG 100/BX 10BX/CA
P/FREE NITR GLV BLAC XLG 100/BX 10BX/CA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nitrile is the ideal disposable glove material for anyone who has to handle hazardous or potentially corrosive chemicals
- They're great gloves for medical environments and beyond, offering puncture, tear, and corrosion-resistant 4 mil thick material
- Great choice if you need allergen-friendly gloves, since they're latex and powder free
- 100 nitrile gloves per box with a 4 mil thickness, which offers just the right amount of protection and grip for most settings
- Rigorously tested to meet the stringent standards of the American Society for Testing and Materials
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- Exam, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4 mil