12 in. C153 Ductile Iron 45 Degree Bend
P-401 12 in. C153 Ductile Iron 45 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Asphaltic coated
- 0.42 in thickness
- Pressure class 350#
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53
- ASTM:
- ASTM C-153
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-153
- Clean Bagged:
- No
- Collection:
- P-401
- Elbow Degree:
- 45 DD
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, 45°
- Material:
- Ductile Iron, Rubber
- Material Type:
- SBR
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Lining:
- Protecto 401™