P-401 16 in. Mechanical Joint Domestic C153 Ductile Iron Short Body 45 Degree Bend with Protecto P-401 Lined (Less Accessories)

Part #DMJ4P4LA16  |  Item #7291126  |  Manufacturer Part #DMJ4P4LA16

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 10 in

    Part #DMJ4P4LA10 | Item #7291137 | Mfr. Part #DMJ4P4LA10

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #DMJ4P4LA12 | Item #7291134 | Mfr. Part #DMJ4P4LA12

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #DMJ4P4LA14 | Item #7291132 | Mfr. Part #DMJ4P4LA14

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #DMJ4P4LA16 | Item #7291126 | Mfr. Part #DMJ4P4LA16

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #DMJ4P4LA18 | Item #7291123 | Mfr. Part #DMJ4P4LA18

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 20 in

    Part #DMJ4P4LA20 | Item #7291233 | Mfr. Part #DMJ4P4LA20

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #DMJ4P4LA24 | Item #7291230 | Mfr. Part #DMJ4P4LA24

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #DMJ4P4LA30 | Item #7291225 | Mfr. Part #DMJ4P4LA30

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DMJ4P4LAM | Item #7291432 | Mfr. Part #DMJ4P4LAM

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DMJ4P4LAP | Item #3037328 | Mfr. Part #4MJ45P4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #DMJ4P4LAU | Item #3037329 | Mfr. Part #6MJ45P4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #DMJ4P4LAX | Item #3037331 | Mfr. Part #8MJ45P4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure class 350#
  • Asphaltic coated
  • 0.5 in thickness

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-153]

Clean Bagged: No

Collection: P-401

Ductile Iron Class: CL153

Elbow Degree: 45

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: [Straight, 45°]

Material: [Ductile Iron, Rubber]

Material Type: SBR

NSF Certified: No

Origin: Domestic

Pipe Lining: Protecto 401™