This product requires certification to purchase.

36 in. Mechanical Joint C153 90 Degree Bend (Less Accessories)

P-401 36 in. Mechanical Joint C153 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #MJ9P4LA36
  • Item #2128191
  • Manufacturer Part #670610534420
3.1 out of 5 Customer Rating
Brand image

P-401 36 in. Mechanical Joint C153 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #MJ9P4LA36
  • Item #2128191
  • Manufacturer Part #670610534420
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Pressure rating 250 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Collection:
P-401
Ductile Iron Class:
C153
Elbow Degree:
90
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
36
Fitting Size 2:
36
Fitting Sizes:
36 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Protecto 401™