This product requires certification to purchase.

4 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter (Less Accessories)

P-401 4 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter (Less Accessories)

  • Fast #
  • Part #MJFAP4LAP
  • Item #1839280
  • Manufacturer Part #4MJFAP4
4.8 out of 5 Customer Rating
Brand image

P-401 4 in. Mechanical Joint x Flanged Ductile Iron C153 Short Body Adapter (Less Accessories)

  • Fast #
  • Part #MJFAP4LAP
  • Item #1839280
  • Manufacturer Part #4MJFAP4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-242, ASTM A-536
Collection:
P-401
End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
12 in
Material:
Ductile Iron
NSF:
NSF 61G, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Protecto 401™
Pressure - Maximum:
350 psi
UL Listed:
Yes