P-401 6 x 4 in. Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)
Part #FBRP4LAUP | Item #1839447 | Manufacturer Part #670610523536
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Clean Bagged: No
Collection: P-401
Ductile Iron Class: C110
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Fitting Size 1: 6 in
Fitting Size 2: 4 in
Fitting Sizes: 6 in x 4 in
Material: Ductile Iron
NSF Certified: No
Pipe Lining: Protecto P-401
UL Listed: No