This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron C110 Full Body 22-1/2 Degree Bend (Less Accessories)

U.S. Pipe & Foundry

P-401 8 in. Mechanical Joint Ductile Iron C110 Full Body 22-1/2 Degree Bend (Less Accessories)

  • Fast #
  • Part #FB2P4LAX
  • Item #1839258
  • Manufacturer Part #670610516545
3.3 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

P-401 8 in. Mechanical Joint Ductile Iron C110 Full Body 22-1/2 Degree Bend (Less Accessories)

  • Fast #
  • Part #FB2P4LAX
  • Item #1839258
  • Manufacturer Part #670610516545
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51
AWWA:
AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Collection:
P-401
Ductile Iron Class:
C110
Elbow Degree:
22-1/2°
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Protecto 401™