This product requires certification to purchase.

8 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

P-401 8 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTPP4XK
  • Item #1839127
  • Manufacturer Part #8MJTPP4
4.8 out of 5 Customer Rating
Brand image

P-401 8 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTPP4XK
  • Item #1839127
  • Manufacturer Part #8MJTPP4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Tap Size 2 in
  • Pressure Rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Collection:
P-401
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug, Tapped Plug
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Protecto 401™