2 x 1-29/100 in. NPT 150# Global 304 Stainless Steel Half Coupling
P Series 2 x 1-29/100 in. NPT 150# Global 304 Stainless Steel Half Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM Grade CF8
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- P Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 1-29/100 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No