This product requires certification to purchase.

2 x 1-1/2 in. Spigot x Hub and DWV PVC Flush Bushing

P107 Series 2 x 1-1/2 in. Spigot x Hub and DWV PVC Flush Bushing

  • Fast #
  • Part #SP107251
  • Item #4501363
  • Manufacturer Part #P107-251
4.9 out of 5 Customer Rating

P107 Series 2 x 1-1/2 in. Spigot x Hub and DWV PVC Flush Bushing

  • Fast #
  • Part #SP107251
  • Item #4501363
  • Manufacturer Part #P107-251
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Pressure - Maximum
25 psi
Characteristics & Features
Clean Bagged
No
Collection
P107 Series
Color Finish Name
White
Fitting Type
Flush Bushing
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Application
Drainage, Waste
ASTM
ASTM D-2665, ASTM D-3311, ASTM D-1784, ASTM F-1866
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
054211170939