4 x 3 in. Spigot x Hub and DWV PVC Flush Bushing
P107 Series 4 x 3 in. Spigot x Hub and DWV PVC Flush Bushing
Package Quantity Info:
Each: 1 Inner Pack: 30-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM D-1784, ASTM F-1866
- Clean Bagged:
- No
- Collection:
- P107 Series
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Flush Bushing
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 120
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211172575