This product requires certification to purchase.

6 x 4 in. Spigot x Hub and DWV PVC Flush Bushing

P107 Series 6 x 4 in. Spigot x Hub and DWV PVC Flush Bushing

  • Fast #
  • Part #SP107532
  • Item #4501438
  • Manufacturer Part #P107-532
4.2 out of 5 Customer Rating

P107 Series 6 x 4 in. Spigot x Hub and DWV PVC Flush Bushing

  • Fast #
  • Part #SP107532
  • Item #4501438
  • Manufacturer Part #P107-532
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2665, ASTM D-3311, ASTM D-1784, ASTM F-1866
Application:
Drainage, Waste
Clean Bagged:
No
Collection:
P107 Series
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing, DWV
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
Maximum Temperature:
120
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211986608