P312-STD1 16X18X1 BASIC EFFICIENCY DISPOSABLE PANEL FILTER TYPE P312 SYNTHETIC MEDIA
P312-STD1 16X18X1 BASIC EFFICIENCY DISPOSABLE PANEL FILTER TYPE P312 SYNTHETIC MEDIA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improved aerodynamics reduce restriction to air flow
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 18 in
- MERV Rating:
- 5
- Material:
- Synthetic Fiber
- Material Type:
- Polyester
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CHROMIUM,STYRENE, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, AND LEAD, WHICH AREKNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM. FOR MOREINFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Size:
- 16 in x 18 in x 1 in
- UL Listed:
- Yes
- UPC:
- 049403937537
- Width:
- 16 in