This product requires certification to purchase.

24 ga 48 x 96 in. Beaded Flat Sheet Metal

Pacesetter Steel Service

24 ga 48 x 96 in. Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM244896
  • Item #1894392
  • Manufacturer Part #BFSM244896
3.3 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

24 ga 48 x 96 in. Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM244896
  • Item #1894392
  • Manufacturer Part #BFSM244896
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
96 in
Material:
Steel, Stainless Steel
Material Type:
316 SS
Product Type:
Flat Steel Bead
Width:
48 in