36 x 32 in. 26 ga Sheet Metal
36 x 32 in. 26 ga Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 32 in
- Material:
- Steel
- Width:
- 36 in