36 x 96 in. 26 ga. G40 Flat Sheet Metal
36 x 96 in. 26 ga. G40 Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 136Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26
- Length:
- 96
- Material:
- Steel
- Width:
- 36