This product requires certification to purchase.

48 x 120 in. 28 ga Flat Sheet Metal

Pacesetter Steel Service

48 x 120 in. 28 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG402848120
  • Item #2397648
  • Manufacturer Part #3X-0157-48X120
3.6 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

48 x 120 in. 28 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG402848120
  • Item #2397648
  • Manufacturer Part #3X-0157-48X120
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
28 ga
Length
120 in
Width
48 in
Characteristics & Features
Coating
Galvanized
Material
Steel