This product requires certification to purchase.

48 x 96 in. 26 ga Flat Sheet Metal

Pacesetter Steel Service

48 x 96 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG40264896
  • Item #2003450
  • Manufacturer Part #FSMG40264896
5 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

48 x 96 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG40264896
  • Item #2003450
  • Manufacturer Part #FSMG40264896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 103
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
26
Length:
96
Material:
Steel
Width:
48