48 x 96 in. 28 ga Flat Sheet Metal
48 x 96 in. 28 ga Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Lock forming quality
- Polyethylene closed-cell foam supports up to 50 pounds
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Length:
- 96 in
- Material:
- Steel
- Width:
- 48 in