1200ml Foam Hand Soap Dispenser Refill (Case of 3)
1200ml Foam Hand Soap Dispenser Refill (Case of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Gentle: PH-balanced to be gentle on the skin
- Skin-safe: Conditioning formula is safe to use every day. Exceptionally mild dermatologist tested for mildness and skin compatibility hypoallergenic
- Luxurious: Rich, luxurious foam for quick lathering to wash dirt and bacteria away
- 100% recyclable bottles, contain 25% post-consumer content
- USDA certified biobased product
- Can help earn LEED credits
- 99% of product is emptied before replacement is needed with the bottles
- This product meets Green Seal™ standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity. GreenSeal.org
Documents
Specifications
- Application:
- Dirt
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 3
- Size:
- 1200 mL
- UPC:
- 036500308612