This product requires certification to purchase.

3 in. Flat Face Gasket

Pacific Coast Bolt

3 in. Flat Face Gasket

  • Fast #
  • Part #G3200FFG150AM
  • Item #4065515
  • Manufacturer Part #/NAGF300-1-8
5 out of 5 Customer Rating
Brand image
Pacific Coast Bolt

3 in. Flat Face Gasket

  • Fast #
  • Part #G3200FFG150AM
  • Item #4065515
  • Manufacturer Part #/NAGF300-1-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3 in
Diameter - Outside:
3 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Non-Asbestos
NSF Certified:
No
UL Listed:
No